Beli needle bearing kt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Needle Roller Bearing HK Series (Laher Jarum)Deskripsi:Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
- NTN Needle Roller Bearing With Cage (Laher Jarum)atribut:
- Race ring Shape: Needle roller bearing
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- SKF Needle Roller Bearing NA Series (Laher Bambu)Deskripsi:Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.atribut:
- Aligning Feature: Without
- Bearing Material: Bearing steel
- Bearing Part: Complete bearing
- Cage: Sheet metal
- Coating: Without
- Outer Ring Type: Machined (solid)
- Radial Internal Clearance: CN
- Relubrication Feature: With
- Tolerance Class: Normal
- NTN Needle Roller Bearing and Cage Assembly (Laher Bambu)atribut:
- Race ring Shape: Needle roller bearing
Daftar Harga needle bearing kt Terbaru October 2026
| ASB Needle Roller Bearing (Laher Bambu) | Rp8.900 |
| NTN Needle Roller Bearing (Laher Jarum) | Rp31.900 |
| NTN Needle Roller Bearing HK Series (Laher Jarum) | Rp12.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp22.900 |
| NTN Needle Roller Bearing With Cage (Laher Jarum) | Rp53.900 |
| NTN Micro Ball Bearing (Laher) | Rp21.900 |
| NTN Tapered Roller Bearing (Laher) | Rp57.900 |
| NTN Needle Roller Bearing NK Series (Laher Jarum) | Rp39.900 |
| ASB Deep Groove Ball Bearing 6000 Series (Laher) | Rp3.900 |
| ASB Linear Bushing Bearing | Rp12.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/dkP102049488-2.jpg)
/P101002857-1.jpg)
/P102275207-1.jpg)
/nrP101002855-2.jpg)
/4sP102399172-3.jpg)
/P101002856-1.jpg)
/nvP101002859-3.jpg)
/7oP102275276-2.jpg)
/b0P102049396-6.jpg)

/P102049501-2.jpg)
/f9P102049549-4.jpg)
/6xP104068249-3.jpg)
/P102049389-1.jpg)
/51P102399181-5.jpg)
/P102275221-1.jpg)
/6tP102275245-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)